Shop All Round Standoffs
Fascomp
Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Aluminum Plain, 1/8 in OD
Mfr # FC1601-256-A
Zoro # G0557591
product price: $0.42
/ea
Sold in multiples of 100 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #2-56
- Standoff Gender Female
- Standoff Material Aluminum
- Standoff Finish Plain
- Outside Diameter 1/8 in
Product Information
- Brand Fascomp
- MFR # FC1601-256-A
- Zoro # G0557591
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #2-56 |
Body Length | 3/16 in |
Outside Diameter | 1/8 in |
Outside Dia. | 1/8" |
Details
Item | Round Standoffs |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
Shape | Round |
System of Measurement | Inch |
Description
Fml Standoff,1/8X3/16,256 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.075.0200)
- GARDNER BENDER Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene (MCS-20W)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- FOREVERBOLT #8-32 x 3/8 in Phillips Truss Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBTHMSP83238P100)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/8 in OD (FC1604-256-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/8 in OD (FC1606-256-A)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/8 in OD (FC1612-256-A)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1641-440-SS)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1680-440-SS)
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 9/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1638-256-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1679-632-SS)
- Fascomp Round Standoffs