Shop All Hex Standoffs
Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 4.5 mm Hex W
Mfr # FM2118-3005-A
Zoro # G0572991
product price: $0.60
/ea
Sold in multiples of 100 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M3-0.5
- Overall Length 23 mm
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FM2118-3005-A
- Zoro # G0572991
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | M3-0.5 |
Overall Length | 23 mm |
Body Length | 23 mm |
Outside Diameter | 4.5 mm |
Hex Width | 4.5 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Metric |
Description
M/F Standoff,45M HexX23M,M3X05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Plain Finish, 50 PK (08453)
- TEKS Sheet Metal Screw, #10 x 1/1/2002, Zinc Steel 90 PK (21332******)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 9 in L (U55000.062.0900)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (31528)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 12 mm L, Aluminum Plain, 4.5 mm Hex W (FM1259-3005-A)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W (FC4455-256-A)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 17 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1314-4007-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 4 in L, Steel Zinc Plated, 1/2" Hex W (FC4709-2520-S-12)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-2520-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W (FC4521-440-S-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041644GR)
- Fascomp Hex Standoffs