Shop All Hex Standoffs
Fascomp
Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W
Mfr # FM1308-3005-SS
Zoro # G0572203
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3-0.5
- Overall Length 11 mm
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FM1308-3005-SS
- Zoro # G0572203
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | M3-0.5 |
Overall Length | 11 mm |
Body Length | 11.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Metric |
Description
Fml Standoff,6M HexX11M,M3X05
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK (U51092.037.0001)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx5mm, PK100 (M51260.040.0005)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01062.025.0400)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 17 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1314-4007-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 23 mm L, Aluminum Plain, 4.5 mm Hex W (FM2118-3005-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4530-832-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-632-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4538-632-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2321-1032-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371611HF303)
- Fascomp Hex Standoffs