Shop All Hex Standoffs
Fascomp
Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W
Mfr # FC2128-832-A
Zoro # G0561329
product price: $0.61
/ea
Sold in multiples of 100 for $61.00
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #8-32
- Overall Length 2 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC2128-832-A
- Zoro # G0561329
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #8-32 |
Overall Length | 2 in |
Body Length | 2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX2,832 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 1"-8, 18-8 Stainless Steel, Plain, 1-35/64 in H (CPB258)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-7/8 in Shaft Dia, 25 PK (U36000.187.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9062241)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- FASCOMP Hex Standoff, #6-32; #8-32 Thrd Sz, 1/4 in; 3/8 in Thrd L Aluminum Plain, 1/4" Hex W (FC4729-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-1032-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W (FC4534-832-B-5)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W (FC4697-2520-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4502-256-A)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRR063203GR)
- Fascomp Hex Standoffs