Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # FC2136-632-SS
Zoro # G0561003
product price: $3.39
/ea
Sold in multiples of 50 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 3 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC2136-632-SS
- Zoro # G0561003
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3 in |
Body Length | 3 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX3,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N245-126)
- ZORO SELECT Flat 100 Degree Head Socket Screw (ZHF60206C05)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (WS-5850)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 20 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2155-4007-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1 in L, Brass Nickel Plated, 1/4" Hex W (FC2112-632-B-5)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W (FC2053-440-SS)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1308-3005-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4558-832-S-12)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Steel Zinc Plated, 1/2" Hex W (FC4697-2520-S-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (140606HMN)
- Fascomp Hex Standoffs