Shop All Hex Standoffs
Fascomp
Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W
Mfr # FC2128-632-SS
Zoro # G0561064
product price: $2.75
/ea
Sold in multiples of 50 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #6-32
- Overall Length 2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC2128-632-SS
- Zoro # G0561064
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 2 in |
Body Length | 2 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/4 HexX2,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 5 PK (Z8856)
- MIDWEST FASTENER 5/16" x 2-3/4" Zinc Plated Steel Square Wire Lock Pins 10PK (53200)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.013.1200)
- ZORO SELECT #6-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0075)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 1-3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4693-1032-S-12)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-1032-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4503-256-A)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-632-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 2 in L, Aluminum Plain, 1/4" Hex W (FC2128-832-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W, 1000 PK (140804HMA)
- Fascomp Hex Standoffs