Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Steel Zinc Plated, 1/2" Hex W
Mfr # FC4697-2520-S-12
Zoro # G0566910
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 2 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Product Information
- Brand Fascomp
- MFR # FC4697-2520-S-12
- Zoro # G0566910
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Body Length | 2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX2,2520,S/Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR 9 in. & 3.06 in. Ring & Pinion Bearing Kit with Solid Spacer for Ford (ALL68509)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- RED HEAD Wedge Anchor, 1/4" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (12020)
- PRO THREAD Thread Repair Kit, UNC 8-32 (3598-832K)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 3/16" Hex W (FC2056-440-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-632-A)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 20 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM2155-4007-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-632-SS)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W (FM1305-4007-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W (FC4675-2520-S-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 10 PK (HMF200-832-SS)
- Fascomp Hex Standoffs