Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1/2" Hex W
Mfr # FC4673-2520-S-12
Zoro # G0566892
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 1/2 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Product Information
- Brand Fascomp
- MFR # FC4673-2520-S-12
- Zoro # G0566892
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Body Length | 1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX1/2,2520,S/Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1 in, Steel, Black E-Coat Hex Hex Drive, 15 PK (932681)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04104.062.0275)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2-1/4" L, Alloy Steel Zinc Plated, 100 PK (02848-PWR)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 7/8 in L, Aluminum Plain, 3/16" Hex W (FC2063-256-A)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 6.0 mm Hex W (FM1302-3005-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-832-S-12)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-440-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W (HMF106-440-SS)
- Fascomp Hex Standoffs