Shop All Hex Standoffs
Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Aluminum Plain, 1/2" Hex W
Mfr # FC2313-2520-A
Zoro # G0561895
original price:
$3.19
50% off
new price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size 1/4"-20
- Overall Length 1 in
- Standoff Material Aluminum
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC2313-2520-A
- Zoro # G0561895
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Body Length | 1 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/2 HexX1,2520 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KCS)
- RECOIL Helical Insert, M16-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27163)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.060.0010)
- USA INDUSTRIALS #4-40 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-330)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W (FM1305-4007-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-2520-S-12)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 14 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1311-4007-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4505-256-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W (FC4538-440-A)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-1032-A)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W (371008HF303)
- Fascomp Hex Standoffs