Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC4677-1032-SS
Zoro # G0566420
product price: $3.59
/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Overall Length 3/4 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC4677-1032-SS
- Zoro # G0566420
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3/4 in |
Body Length | 3/4 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
M/F Standoff,1/2 HexX3/4,1032 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Deck Screw, 3-1/2 in, Carbon Steel, Flat Head, Torx Drive, 10 PK (4191670600902)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (53939)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Steel Zinc Plated, 1/2" Hex W (FC4697-2520-S-12)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Stainless Steel Plain, 1/2" Hex W (FC4681-2520-SS)
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 4 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM1251-2545-SS)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2333-2520-SS)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W (FM1305-4007-A)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Stainless Steel Plain, 6.0 mm Hex W (FM1305-4007-SS)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/8 in Thrd L 18-8 Stainless Steel Plain, 3/8" Hex W, 100 PK (371811HM303)
- Fascomp Hex Standoffs