Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC2337-1032-SS
Zoro # G0561904
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 3 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC2337-1032-SS
- Zoro # G0561904
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 3 in |
Body Length | 3 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/2 HexX3,1032 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31904)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01301.120.0001)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.016.0250)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK (3HDX3)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-632-A)
- FASCOMP Hex Standoff, M2.5-0.45 Thrd Sz, 13 mm L, Aluminum Plain, 4.5 mm Hex W (FM2108-2545-A)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Aluminum Plain, 1/4" Hex W (FC2108-832-A)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W (FC4705-2520-S-12)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/4" Hex W (FC2104-632-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140604HM303)
- Fascomp Hex Standoffs