Shop All Hex Standoffs
Fascomp
Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W
Mfr # FC2321-1032-SS
Zoro # G0561959
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #10-32
- Overall Length 1-1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Product Information
- Brand Fascomp
- MFR # FC2321-1032-SS
- Zoro # G0561959
- Country of Origin China
- Category Hex Standoffs
Dimensions
Thread Size | #10-32 |
Overall Length | 1-1/2 in |
Body Length | 1-1/2 in |
Outside Diameter | 1/2 in |
Hex Width | 1/2" |
Details
Item | Hex Standoff |
Standoff Gender | Female |
Standoff Material | Stainless Steel |
Standoff Finish | Plain |
System of Measurement | Inch |
Description
Fml Standoff,1/2 HexX1-1/2,1032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/2 in Sq (WWG-0500-4000GB)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 45 PK (30804)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500075USA-025BX)
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Stainless Steel Plain, 4.5 mm Hex W (FM2100-3005-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4508-256-SS)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4504-440-SS)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/4" Hex W (FC2110-632-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4546-832-SS)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 3/16" Hex W (FC4503-256-A)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (311408HMA)
- Fascomp Hex Standoffs