Shop All Staples
Fasco
Staples, 22 ga, 3/8 in Leg L
Mfr # EE710
Zoro # G6433193
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22
- Leg Length 3/8 in
- Crown Width 3/8 in
- Type Fine Wire
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Gauge | 22 |
Type | Fine Wire |
Description
Product details about the FASCO - EE710 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FASCO - EE710 Staples are a reliable choice for your fastening needs. These staples have a 22-gauge thickness, which is suitable for various applications that require fine wire staples. With a leg length of 3/8 inch and crown width also measuring at 3/8 inch, these staples provide adequate hold in most materials without causing excessive damage or displacement.
These Fine Wire type staples are designed to offer superior performance across multiple uses. Their construction allows them to penetrate surfaces smoothly while maintaining their shape and integrity. This ensures they remain firmly in place once applied, providing consistent results every time you use them.
Please note that the compatibility of these staples can vary depending on the specific tool being used. It's recommended to check your tool's specifications before purchasing to ensure it can accommodate 22-gauge fine wire staples with a leg length and crown width of 3/8 inch each. The FASCO - EE710 Staples are built to deliver quality performance consistently, making them an appropriate addition to any small business' supply inventory.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FASCO - EE710 Staples are a reliable choice for your fastening needs. These staples have a 22-gauge thickness, which is suitable for various applications that require fine wire staples. With a leg length of 3/8 inch and crown width also measuring at 3/8 inch, these staples provide adequate hold in most materials without causing excessive damage or displacement.
These Fine Wire type staples are designed to offer superior performance across multiple uses. Their construction allows them to penetrate surfaces smoothly while maintaining their shape and integrity. This ensures they remain firmly in place once applied, providing consistent results every time you use them.
Please note that the compatibility of these staples can vary depending on the specific tool being used. It's recommended to check your tool's specifications before purchasing to ensure it can accommodate 22-gauge fine wire staples with a leg length and crown width of 3/8 inch each. The FASCO - EE710 Staples are built to deliver quality performance consistently, making them an appropriate addition to any small business' supply inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (25C175KCS)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.075.0175)
- ZORO SELECT Socket Set Screw, Cone, 5/16-18x1, PK100 (U07800.031.0100)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- STANLEY Heavy Duty Staples & Brad Assortment, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 3500 PK (TRA700BN35)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (PS-275N)
- PASLODE Crown Staples, 16 ga, 1/2" W, 16 ga ga, 1 3/4 in Leg L, Steel, 9000 PK (OT2250)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel (134HGFS1)
- G.L. HUYETT Hog Ring Staples, 13 ga, Steel (HOG-003)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- HILLMAN Fence Staples, 9 ga, 1 in Leg L, Steel (461477)
- Fasco