Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed
Mfr # A273
Zoro # G2031045
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.62
- Housing Material Aluminum
- Includes Gasket
- Number of Speeds 2
Product Information
- Brand Fasco
- MFR # A273
- Zoro # G2031045
- UPC # 815585026310
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Overall Height | 10 1/2 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 7 7/8 in |
Overall Depth | 8 in |
Lead Length | 12 in |
Blower Wheel Width | 53/64 in |
Wheel Diameter | 7 3/4 in |
Outlet Diameter | 2 1/4 in |
Inlet Diameter | 8 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 8 3/4 in, Outlet Diameter 2 1/4 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7062-3972, X38040310-01, Nameplate Voltage 208-230V AC, Phase 1, Current 0.62 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,500 RPM, Maximum Motor Speed 3,500 RPM, Maximum Inlet Air Temperature 200 Degrees F, Maximum Static Pressure 3 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Diffuser, Painted, 13-3/4 In. H, Steel (5PV77)
- PURAFILTER 24x24x2 Impregnated Carbon Odor Removal Chemical Filter (PG24242-IAQ)
- MAJESTIC PET Majestic SL306 6 in. Vent Chimney Pipe Section (SL306)
- SANTA FE Dehumidifier Filters MERV-13, (16"x20"x2"), 1 Per Pack, Replacement Filter, Disposable (4039391)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- DAYTON Rectangular OEM Blower, 1350/1550 RPM, 1 Phase, Direct, Steel (2C647)
- Fasco OEM Specialty Blowers