Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A204
Zoro # G2031401
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.80
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds 1
Product Information
- Brand Fasco
- MFR # A204
- Zoro # G2031401
- UPC # 815585025320
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 1/2 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 7 1/2 in |
Blower Wheel Width | 1 5/16 in |
Lead Length | 6 in |
Overall Depth | 6 in |
Outlet Diameter | 2 3/8 in |
Inlet Diameter | 2 in |
Wheel Diameter | 7 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-11406, 83L4101, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 3/4 in wc, Airflow @ 0.000 in SP 89 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- DAYTON Intake Louver, Fixed, Drainable, 48H x 36W (20UA14)
- DIAL MFG Aspen Pad, 27 3/4 x 22.75 In (110094)
- DAYTON Blower Wheel, Universal (CBW36)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed (A194)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A067)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- Fasco OEM Specialty Blowers