Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3250 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A188
Zoro # G2031526
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.60
- Housing Material Plastic
- Number of Speeds 1
- Overall Height 9 1/8 in
Product Information
- Brand Fasco
- MFR # A188
- Zoro # G2031526
- UPC # 815585025153
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 9 1/8 in |
Overall Width | 8 5/8 in |
Blower Wheel Diameter | 4 3/4 in |
Lead Length | 18 in |
Overall Depth | 7 1/4 in |
Blower Wheel Width | 1 11/16 in |
Inlet Diameter | 2 in |
Outlet Diameter | 2 1/2 in |
Wheel Diameter | 4 5/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 1/2 in, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 7021-10958, B4833000, Nameplate Voltage 115V AC, Phase 1, Current 1.6 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,250 RPM, Maximum Motor Speed 3,250 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 1/4 in wc, Airflow @ 0.000 in SP 86 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- SUPCO Sequencer 24V (Q112)
- INTEGRA MILTEX Saver Systems Masonry Crack & Joint Filler (24604)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A160)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (3FRF8)
- Fasco OEM Specialty Blowers