Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A260
Zoro # G2031097
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1
- Housing Material Steel
- Inlet Dia. 1 3/4 in
- Number of Speeds 1
Product Information
- Brand Fasco
- MFR # A260
- Zoro # G2031097
- UPC # 815585026174
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 1 3/4 in |
Overall Height | 8 7/8 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 5/16 in |
Overall Depth | 6 in |
Lead Length | 5 in |
Outlet Dia. | 4 in |
Wheel Diameter | 4 5/8 in |
Outlet Diameter | 4 in |
Inlet Diameter | 1 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 1 3/4 in, Outlet Diameter 4 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7058-0261, D342077P03, Nameplate Voltage 115V AC, Phase 1, Current 1.23 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,267 RPM, Maximum Motor Speed 3,267 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc, Airflow @ 0.000 in SP 61 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Aquastat Controller, 40 - 180 F (L4006A1959)
- PURE ENRICHMENT PureZone 5-3/4 in. H X 1/4 in. W Rectangular HEPA Air Purifier Filter (PECOMFIL)
- LENNOX Hi-Press Switch Auto, Le93W01 (93W01)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (16251.13 12PK)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- Fasco OEM Specialty Blowers