Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A228
Zoro # G2031228
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 2
- Housing Material Steel
- Number of Speeds 1
- Overall Height 8 5/8 in
Product Information
- Brand Fasco
- MFR # A228
- Zoro # G2031228
- UPC # 815585025887
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Overall Height | 8 5/8 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 4 1/2 in |
Outlet Dia. | 4 in |
Blower Wheel Width | 1 5/16 in |
Overall Depth | 6 3/4 in |
Wheel Diameter | 4 1/2 in |
Outlet Diameter | 3 7/8 in |
Inlet Diameter | 7 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 7 1/2 in, Outlet Diameter 3 7/8 in, Compatible with Brand York, Replacement For Manufacturer Model Number 024-31957-000, 7002-2941, 7002-3285, Nameplate Voltage 115V AC, Phase 1, Current 1.87 A, Frequency 60 Hz, Electrical Connection Mag-Mate Terminal, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Blk Rnd Roof Vent (97692)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- TRUE Door Hinge Spring, True GDM and T Series (875587)
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A211)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A992)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A260)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A222)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- Fasco OEM Specialty Blowers