Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed
Mfr # A067
Zoro # G2032059
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 2.60
- Housing Material Plastic
- Includes Outlet Adapter
- Inlet Dia. 1 3/4 in
Product Information
- Brand Fasco
- MFR # A067
- Zoro # G2032059
- UPC # 663001050483
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 1 3/4 in |
Overall Height | 9 7/8 in |
Overall Width | 9 7/8 in |
Blower Wheel Diameter | 7 1/2 in |
Overall Depth | 6 1/8 in |
Lead Length | 10 in |
Blower Wheel Width | 1 1/4 in |
Inlet Diameter | 1 3/4 in |
Outlet Diameter | 2 in |
Wheel Diameter | 7 5/8 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 1 3/4 in, Outlet Diameter 2 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1014338, 119225-00, Nameplate Voltage 115V AC, Phase 1, Current 2.6 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- EVERPURE Replacement Bowl - 10" (153194-06)
- DAYTON Motor with Bracket, 480V (HV390011002001G)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- DAYTON Square OEM Blower, 2860 RPM, 1 Phase, Direct, Rolled Steel (1TDP5)
- Fasco OEM Specialty Blowers