Shop All OEM Specialty Blowers
Fasco
Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic
Mfr # A197
Zoro # G2031447
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1
- Housing Material Plastic
- Inlet Dia. 2 in
- Number of Speeds Variable
Product Information
- Brand Fasco
- MFR # A197
- Zoro # G2031447
- UPC # 815585025238
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 in |
Overall Height | 9 1/8 in |
Overall Width | 9 1/2 in |
Blower Wheel Diameter | 6 1/2 in |
Lead Length | 4 in |
Outlet Dia. | 2 5/8 in |
Overall Depth | 5 7/8 in |
Blower Wheel Width | 1 1/4 in |
Inlet Diameter | 2 in |
Outlet Diameter | 2 5/8 in |
Wheel Diameter | 6 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 5/8 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7092-0238, 7092-0238S, D342097P01, Nameplate Voltage 33-110V AC, Phase 3, Current 1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Split Phase, Motor Insulation Class B, Maximum Fan Speed 1,500 RPM, Maximum Motor Speed 1,500 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 4 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30"x90 ft. Paint Collector Filter Roll, Polyester (2EKK5)
- DAYTON Downblast Vent, Belt Drive, 42 In (7AU97)
- DAYTON Downblast Less Drive Package, 11 In (4YU92)
- SUNTEC A2Ra7710 Waste Oil Pump (1 (A2RA7710)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A121)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (45NM97)
- Fasco OEM Specialty Blowers