Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A223
Zoro # G2031255
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.64
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Product Information
- Brand Fasco
- MFR # A223
- Zoro # G2031255
- UPC # 815585025764
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 7/8 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 1/2 in |
Outlet Width | 1 3/4 in |
Overall Depth | 5 3/4 in |
Outlet Height | 2 3/4 in |
Blower Wheel Width | 1 5/16 in |
Lead Length | 32 in |
Wheel Diameter | 4 1/2 in |
Inlet Diameter | 5 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand York, Replacement For Manufacturer Model Number 026-33999-001, 7021-10096, 7021-9656, Nameplate Voltage 208-230V AC, Phase 1, Current 0.64 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20" x 20" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White (2JUP2)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL5)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 7300/8200 BtuH (G520816G050)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A983)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (A120)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A320)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- DAYTON Rectangular OEM Blower, 1550 RPM, 1 Phase, Direct, Rolled Steel (1TDR8)
- Fasco OEM Specialty Blowers