Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000/1950 RPM, 1 Phase, Direct, Steel 2 Speed
Mfr # A194
Zoro # G2031471
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.00/0.50
- Housing Material Steel
- Includes Gasket
- Inlet Dia. 5 in
Product Information
- Brand Fasco
- MFR # A194
- Zoro # G2031471
- UPC # 815585025207
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 9 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 3/4 in |
Blower Wheel Width | 1 5/16 in |
Outlet Width | 1 3/4 in |
Outlet Height | 2 3/4 in |
Overall Depth | 6 1/4 in |
Lead Length | 5 in |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 5 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-9561, X38020420017, Nameplate Voltage 115V AC, Phase 1, Current 1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON 3 Room Mounted Relative Humidity Sensor (ASM01646)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 2 (T180-3X4X5/8E-PK2)
- RANCO Beverage Air Temperature Control (9530N1601-070U)
- 3M CUNO Filter Cartridge Ice190-S System (HF90-S)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Plastic 1 Speed (A196)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- Fasco OEM Specialty Blowers