Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A281
Zoro # G2030981
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.90
- Housing Material Steel
- Inlet Dia. 4 3/4 in
- Number of Speeds 1
Product Information
- Brand Fasco
- MFR # A281
- Zoro # G2030981
- UPC # 815585026372
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 1/4 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Blower Wheel Width | 1 1/4 in |
Lead Length | 26 in |
Overall Depth | 5 3/4 in |
Inlet Diameter | 4 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 7021-8252, D6996405, Nameplate Voltage 115V AC, Phase 1, Current 0.9 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 3/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE 436-252 3/4" Sweat Fitting For (436-252)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- CONSTRUCTION METALS 12x24 Roof Dormer (BH24-1/8)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V246GD1-001C)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A206)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A272)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A223)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A977)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.35 A (702110869X)
- Fasco OEM Specialty Blowers