Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A240
Zoro # G2031176
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 1.10
- Housing Material Steel
- Includes Gasket
- Inlet Dia. 4 3/4 in
Product Information
- Brand Fasco
- MFR # A240
- Zoro # G2031176
- UPC # 815585026020
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 5 in |
Lead Length | 41 in |
Overall Depth | 5 3/4 in |
Blower Wheel Width | 1 in |
Outlet Width | 1 3/4 in |
Outlet Height | 2 3/4 in |
Wheel Diameter | 4 1/2 in |
Inlet Diameter | 4 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-21496-83, 7021-8183, Nameplate Voltage 115V AC, Phase 1, Current 1.1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ignitor Kit (41-311)
- IMPERIAL MFG GROUP USA INC 3"26Ga Galv Straigh Tee (GV1822)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- YELLOW JACKET Ball Valve Adapter, 1/4 In MxF, 0 Deg (93844)
- FASCO Round OEM Blower, 3400/2400 RPM, 1 Phase, Direct, Plastic 2 Speed (A246)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A222)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A276)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- Fasco OEM Specialty Blowers