Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A144
Zoro # G2031788
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.50
- Housing Material Steel
- Inlet Dia. 4 3/4 in
- Number of Speeds 1
Product Information
- Brand Fasco
- MFR # A144
- Zoro # G2031788
- UPC # 815585026266
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 3/4 in |
Overall Height | 7 3/4 in |
Overall Width | 7 1/4 in |
Blower Wheel Diameter | 4 1/2 in |
Outlet Height | 2 3/4 in |
Outlet Width | 1 3/4 in |
Lead Length | 33 in |
Overall Depth | 8 1/4 in |
Blower Wheel Width | 1 5/16 in |
Wheel Diameter | 4 1/2 in |
Inlet Diameter | 4 3/4 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand York, Replacement For Manufacturer Model Number 7021-6770, Nameplate Voltage 208-230V AC, Phase 1, Current 0.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST PATROLLER AAF Flanders 20 in. W X 20 in. H X 4.5 in. D Polyethylene/Polypropylene 8 MERV Pleated Air Cleaner C (82655.0452020)
- DYSON Pure Cool Me Personal Air Purifier Fan - Black & Nickel (275888-01)
- HONEYWELL 107408 Heat Conductive (107408)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- FASCO Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A331)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A273)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A281)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 1 Speed (A274)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A156)
- DAYTON Rectangular OEM Blower, 3010 RPM, 1 Phase, Direct, Rolled Steel (1TDP1)
- Fasco OEM Specialty Blowers