Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A133
Zoro # G2031830
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct Drive
- Full Load Amps 1.20
- Housing Material Steel
- Includes Grommet, Spacer
- Inlet Dia. 3 in
Product Information
- Brand Fasco
- MFR # A133
- Zoro # G2031830
- UPC # 815585026013
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 3 in |
Overall Height | 4 in |
Overall Width | 4 1/4 in |
Blower Wheel Diameter | 3 in |
Lead Length | 26 in |
Blower Wheel Width | 3 3/4 in |
Outlet Height | 1 in |
Overall Depth | 13 in |
Outlet Width | 4 3/4 in |
Wheel Diameter | 3 in |
Wheel Width | 3 3/4 in |
Inlet Diameter | 3 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 in, Airflow @ 0.000 in SP 163 cfm, Airflow @ 0.250 in SP 130 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Thermister, Manitowoc Indigo Models (000008310)
- COXREELS 7474-8-R - EZ-Coil Rotary Damper, Torque Range: 70-85 IN-LBS (7474-8-R)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24-S)
- HONEYWELL HOME THERMOMETER WITH WELL, 2", 32-250F TEMP RA (GT161)
- FASCO Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed (A271)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A984)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Round OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (A985)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A168)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- Fasco OEM Specialty Blowers