Shop All OEM Specialty Blowers
Fasco
Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed
Mfr # A121
Zoro # G2031900
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Direct
- Full Load Amps 0.50
- Housing Material Steel
- Inlet Dia. 5 in
- Number of Speeds 1
Product Information
- Brand Fasco
- MFR # A121
- Zoro # G2031900
- UPC # 815585025856
- Country of Origin Mexico
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 in |
Overall Height | 8 7/8 in |
Overall Width | 7 3/4 in |
Blower Wheel Diameter | 4 1/2 in |
Lead Length | 9 in |
Outlet Width | 1 3/4 in |
Overall Depth | 5 7/8 in |
Outlet Height | 2 3/4 in |
Blower Wheel Width | 1 5/16 in |
Inlet Diameter | 5 in |
Wheel Diameter | 4 1/2 in |
Description
OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Nordyne, Replacement For Manufacturer Model Number 6217930, 7021-10381, Nameplate Voltage 230V AC, Phase 1, Current 0.51 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Flexible shaft 35' for 9/16"-1" ID Tubes (GTC-703-35)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 300 (6UED0)
- OMNITEC DESIGN HEPA Filter 99.97 per., 18inHx24inWx12inL (OAH2418-20)
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A981)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed (A189)
- FASCO Rectangular OEM Blower, 2500/3000 RPM, 1 Phase, Direct, Steel 1 Speed (A269)
- FASCO Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed (A179)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A144)
- Fasco OEM Specialty Blowers