Shop All Pneumatic Nails
Fasco
Pneumatic Nail, 2-1/4 in L, Electro Galvanized, 15 Degrees
Mfr # SCWC713FVEG
Zoro # G6470257
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Finish Electro Galvanized
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Diameter 0.113 in
Product Information
- Brand Fasco
- MFR # SCWC713FVEG
- Zoro # G6470257
- UPC # 714732721606
- Country of Origin Austria
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/4 in |
Shank Diameter | 0.113 in |
Details
Item | Pneumatic Nail |
Finish | Electro Galvanized |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Material | Steel |
Collation Configuration | Coil |
Weight | 15 lbs |
Description
Scrail 15-Deg Wire Coil Elec-Galv Versa Drive, 2.25"x.113" 2000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.437x2 1/2 L, PK10 (WWG-CLPZ-204)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.031.0075)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0025)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013CSEG)
- FASCO Collated Ring Shank Nail, 1-7/8 in L, 0 Degrees (PC17886RSSE1M)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FPEG)
- FASCO Pneumatic Nail, 2-1/2 in L, Electro Galvanized, 15 Degrees (SCWC21213FVEG)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- DEWALT Collated Concrete Nail, 17/25 in L, 0.12 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8910680)
- Fasco Pneumatic Nails