Shop All OEM Replacement Motors
Fasco
Motor3/4, 1/2, 1/3HP, 115V, 1075RPM
Mfr # D728
Zoro # G3210133
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 3/4-1/2-1/3 HP
- Motor Application HVAC-R
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D728
- Zoro # G3210133
- Country of Origin United States
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 5-3/4" |
Body Dia. | 5.63" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 12.14" |
Stud Size | 8 |
Description
Motor3/4,1/2,1/3HP,115V,1075RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 324-388 MFD, Round (2MDT6)
- INGERSOLL-RAND Motor, 3-Phase, Ingersoll Rand (47225479)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSR06.00)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267 (D0563)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- FASCO Motor1/35-5 115V 1050RPM 5Spd Motor (D294)
- Fasco OEM Replacement Motors