Shop All OEM Replacement Motors
Fasco
Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396
Mfr # D461
Zoro # G4333939
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/8 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D461
- Zoro # G4333939
- UPC # 818508020051
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 3-1/4" |
Length Less Shaft | 4 1/4 in |
Bolt Circle Dia. | 2-3/8" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.67" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 3,200, No. of Speeds 1, Voltage 460V AC, Full Load Amps 0.4 A, 3.3 in Frame, OEM Replacement Brand Reznor, Replacement For 7162-0396, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- U.S. MOTORS Motor, 1/3 HP, 56C Frame, Three Phase (U13P2GC)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.95" OD (2BK62H)
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 42865 (D1104)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor18 Watt 1/47HP 115V 1550RPM (EC16W115)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- GE Motor1/4HP 208/230V 1075RPM Motor (3728)
- Fasco HVAC Motors