Shop All OEM Replacement Motors
Fasco
Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045
Mfr # D1138
Zoro # G4334471
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3 in
- HP 1/140, 1/50, 1/80
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D1138
- Zoro # G4334471
- UPC # 818508022031
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16 in |
Shaft Length | 2 1/2 in |
Length Less Shaft | 4 1/16 in |
Bolt Circle Dia. | 2 13/16 in |
Body Dia. | 3.4 in |
Overall Length | 6 9/16 in |
Stud Size | #8-32 X 3/4 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/140, 1/50, 1/80 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.90/0.60/0.50 A, 3.3 in Frame, OEM Replacement Brand Buck Stove, Replacement For 7163-6045, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Front Ring (57055)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- MORSE Standard Roller Chain Accessory, 60-100 CHAIN TOOL (60-100 CHAIN TOOL)
- FAG BEARINGS FAG-608 2Z, SelfAligning Ball Bearings Double Row, 608 2Z (608 2Z)
- FASCO Motor, 1/12HP 115/230V 1PH 1550RPM Ccw (D113)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206444 (D1156)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S (D895)
- FASCO , OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl (D351)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- FASCO Motor1/8, 1/10, 1/12, 1/15HP 115V (D337)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- Fasco OEM Replacement Motors