Shop All OEM Replacement Motors
Fasco
Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360
Mfr # D1179
Zoro # G4334237
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/30 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D1179
- Zoro # G4334237
- UPC # 815585028000
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.2" |
Length Less Shaft | 3 13/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/30 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.5 A, 3.3 in Frame, OEM Replacement Brand Carrier/BDP, Replacement For 8251510360, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD (32-16)
- NAVAC Brass Core Depressor for Hoses, 10PK (F9013)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600 (2VP68 1-3/8)
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267 (D0563)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- BROAN Motor and Blower Wheel (97012039)
- Fasco HVAC Motors