Shop All OEM Replacement Motors
Fasco
Motor, 1/25 HP, OEM Replacement Brand: Fasco Replacement For: B45227
Mfr # D0562
Zoro # G4334955
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/25 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D0562
- Zoro # G4334955
- UPC # 815585027362
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1.6" |
Length Less Shaft | 2 3/4 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3-19/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 4-5/16" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/25 HP, Nameplate RPM 1,630, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.8/1.5 A, 3.3 in Frame, OEM Replacement Brand Fasco, Replacement For B45227, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.75" OD (443B)
- MIDSTATES 14OZ Deep Creep (DC-14)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-04-04)
- FASCO Condenser Fan Motor, 1/5, OEM Replacement Brand: Rheem/Ruud (D2840)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- FASCO Motor1/50HP 120V 1400RPM (D633)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- DAYTON Direct Drive Motor, 1/25 HP, Replacement For: Dayton 1HKL2C, 1HKL3C, 1HKL9C, 1HLA1C (41NL02)
- Fasco OEM Replacement Motors