Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: JA2N140N
Mfr # D1154
Zoro # G4334395
original price:
$105.23
6% off
new price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D1154
- Zoro # G4334395
- UPC # 818508022154
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2.35" |
Length Less Shaft | 3 1/2 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.77" |
Stud Size | 8-32 x 5/8" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.9 A, 3.3 in Frame, OEM Replacement Brand Kramer/Trenton, Replacement For JA2N140N, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD652O000000)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- FESTO Plastic Tubing PEN-1/2-BL-150-CB (PEN-1/2-BL-150-CB)
- FASCO Motor1/70HP, 1500RPM, 115V, Motor (D121)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336 (D1120)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Thermador (Trade Wind) Replacement For: 17-09-679 (D1155)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Greencheck Fan Replacement For: 7108-2425 (D1061)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/4 HP, OEM Replacement Brand: Dayton (GGS_47540)
- Fasco OEM Replacement Motors