Shop All OEM Replacement Motors
Fasco
Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043336
Mfr # D1120
Zoro # G4334526
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/20 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D1120
- Zoro # G4334526
- UPC # 815585028376
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 0.313" |
Shaft Length | 2-1/2" |
Length Less Shaft | 4 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6.52" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1 A, 3.3 in Frame, OEM Replacement Brand Keeprite, Replacement For 1043336, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Penetrant, Petroleum Base, Pail (143435)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1792mm L - 8MGT-1792-36 (360G8M1792)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- MTD Hose-Vac 4.0 X 75. (764-0648A)
- FASCO Motor, 1/88 HP, OEM Replacement Brand: Nutone Replacement For: 53581 (D0636)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- FASCO Condenser Fan Motor, 1/8, OEM Replacement Brand: Bryant/Payne (D847)
- CENTURY MODEL-RFHP-48FR (9605A)
- Fasco HVAC Motors