Shop All OEM Replacement Motors
Fasco
Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906
Mfr # D408
Zoro # G4334018
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/150 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed
Product Information
- Brand Fasco
- MFR # D408
- Zoro # G4334018
- UPC # 815585029885
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/4" |
Shaft Length | 1-1/2" |
Length Less Shaft | 5 9/16 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.42" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/150 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.48 A, 3.3 in Frame, OEM Replacement Brand Coleman, Replacement For 7121-5906, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- CONTINENTAL CONTITECH A85 Wrapped V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (A85)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 30 x 600mm PL, T75 (D600-8M-30)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9011-06-04)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, Extended Studs (D0534)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- FASCO Motor, 1/11, 1/25, 1/70 HP, OEM Replacement Brand: Camco Replacement For: 2868-405-173 (D119)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- Fasco HVAC Motors