Shop All OEM Replacement Motors
Fasco
Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267
Mfr # D0563
Zoro # G4334946
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/15 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D0563
- Zoro # G4334946
- UPC # 815585027379
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 2-1/2" |
Length Less Shaft | 4 7/16 in |
Body Dia. | 3-19/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6-15/16" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,600, No. of Speeds 2, Voltage 115V AC, Full Load Amps 2.2 A, 3.3 in Frame, OEM Replacement Brand Fasco, Replacement For B45267, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5410)
- MARATHON MOTORS Vector Motor, 1/2 HP, 1.52 lb-ft, 230/460V (056H17T5301)
- MIDWEST FASTENER 1/2" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66493)
- COILHOSE PNEUMATICS Desiccant Gel Refill (8422-GEL)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Tecumseh Replacement For: 810E026A81 (D9487)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: Fasco Replacement For: B45227 (D0562)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- Fasco OEM Replacement Motors