Shop All Cooling Equipment Relays
Fasco
Motor, 1.15 HP, 115V, 1050 rpm
Mfr # D140
Zoro # G2077262
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fasco
Product Information
- Brand Fasco
- MFR # D140
- Zoro # G2077262
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 1/15 HP, 115V, 1050 rpm |
Fits Brand | Fasco |
Description
Motor, 1/15 HP, 115V, 1050 rpm, Fits Brand Fasco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Backdraft Damper / Wall Shutter, Front Flange (3HHN9)
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- YORK Blower Wheel, 10" x 10", CW, 1/2" Bore (S1-026-42199-000)
- FASCO Motor, 1.6 HP, 115V, 1625 rpm, 1 SPDT (D736)
- FASCO Motor, 1.2 HP, 115V, 1075 rpm, 4 SPDT (D701)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- FASCO Wheel, 5-3/4" x 7-5/8", CW, 1/2" Bore (2-6031)
- DANFOSS Temperature Sensor, Fits Danfoss, AKS 11 (084N0003)
- Fasco Cooling Equipment Relays