Shop All OEM Replacement Motors
Fasco
Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00
Mfr # D1140
Zoro # G4334465
original price:
$266.25
6% off
new price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/15, 1/12, 1/10 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Air-Over
Product Information
- Brand Fasco
- MFR # D1140
- Zoro # G4334465
- UPC # 818508022062
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 5-5/8" |
Length Less Shaft | 10 7/16 in |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 16.05" |
Stud Size | #8-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10, 1/12, 1/15 HP, Nameplate RPM 1,500, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.2/2.1/1.7 A, 3.3 in Frame, OEM Replacement Brand McQuay, Replacement For 879-382564B-00, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L510 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (4L510)
- LISLE BEARING PACKER (LI34550)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (60-2K1CL)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661 (D1160)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8382S (D1045)
- Fasco OEM Replacement Motors