Shop All Cooling Equipment Relays
Fasco
Motor, 1.1 HP, 115V, 1550 RPM
Mfr # D0746
Zoro # G2077341
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Speed CW Rotation
- Fits Brand Fasco
Product Information
- Brand Fasco
- MFR # D0746
- Zoro # G2077341
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 1.1 HP, 115V, 1550 rpm |
Type | 2-Speed CW Rotation |
Fits Brand | Fasco |
Description
Motor, 1/12 HP, 115V, 1550/1300 rpm, 3.3 In. Dia., 1.1/0.73A, Fits Brand Fasco, Type 2-Speed CW Rotation
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- QMARK Electric Wall Heat Frame, 16 3/20" W (SMFL)
- AIR HANDLER 12 in x 60 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRU4)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- FASCO Motor, 1.4 HP, 115V, 1050/1550 rpm (D0346)
- FASCO Blower, 115V, 2 SPDT (B45267)
- FASCO Motor, 1.6 HP, 115V, 1625 rpm, 1 SPDT (D736)
- FASCO Motor, 1.1 HP, 115V, 3000 rpm, 3-5/16" dia. (D410)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- LENNOX Relay, 24V DPDT (28G38)
- Fasco Cooling Equipment Relays