Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H.
Mfr # A129
Zoro # G7548213
original price:
$249.01
13% off
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 7 in
- HP 1/20 hp
- Construction Material Aluminum Steel
Product Information
- Brand Fasco
- MFR # A129
- Zoro # G7548213
- UPC # 663001021087
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 7 in |
Height (In.) | 7 1/2 in |
Width (In.) | 8 3/8 in |
Overall Width | 8 3/8 in |
Inlet Diameter | 4 in |
Outlet Width | 2 1/8 in |
Overall Height | 7 1/2 in |
Outlet Height | 2 5/8 in |
Wheel Diameter | 4 5/8 in |
Overall Depth | 7 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 4 in, Outlet Diameter Not Applicable, Compatible with Brand Amana, Replacement For Manufacturer Model Number 11009001, 70219064, 70219924, R7-RFB129, Nameplate Voltage 115V AC, Phase 1, Current 1.95 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,250 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 15/16 In (Q575-293S L)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- IEC CAMLOCK SHAFT HEX HEAD 2 (G070-70019837)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A202)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (48331)
- Fasco Induced Draft Blowers