Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V
Mfr # D541
Zoro # G7567603
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/100
Product Information
- Brand Fasco
- MFR # D541
- Zoro # G7567603
- UPC # 663001027379
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 1/4 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 2 11/16 in |
Body Dia. | 3 5/16 in |
Cord Length | 13 in |
Overall Length | 4 3/4 in |
Lead Length | 12 in |
Bolt Circle Dia. | 2 7/8 in |
Stud Size | #8-32 |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.6 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 48 Stroke - 1.125 Rod (287081)
- NACHI Ceramic Radial Ball Bearing, SH6-6203ZZEC3 (SH6-6203ZZEC3)
- GAST Repair Kit, Compressor (K767B-WW)
- ARO Compressed Air Filter, 250 psi, 3.86 In. W (F35451-410)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC Motor, 1/15 HP, 1600 rpm, 120V, 3.3 (D109)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71632454M)
- Fasco HVAC Motors