Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia
Mfr # D473
Zoro # G7543252
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/20
Product Information
- Brand Fasco
- MFR # D473
- Zoro # G7543252
- UPC # 663001427902
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Shaft Length | 2 5/8 in |
Length Less Shaft | 5 1/16 in |
Shaft Dia. | 5/16 in |
Cord Length | 34 in |
Stud Size | #8-32 |
Lead Length | 33 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 7 3/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 33 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange (50359)
- BANDO 3886 mm Outside Length, 17 mm Top Width, 1 Ribs (BX150)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (5ZEF9)
- SKF ADAPTER 2-7/16IN SLEEVE (SNW 15X2.7/16)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE (D137)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE (D636)
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- FASCO HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE, B (D1124)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D214)
- Fasco HVAC Motors