Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, OAO, 1/20 HP, 1550 rpm, Stud
Mfr # D471
Zoro # G7544022
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/20
Product Information
- Brand Fasco
- MFR # D471
- Zoro # G7544022
- UPC # 663001427889
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Shaft Dia. | 5/16 in |
Shaft Length | 2 1/2 in |
Cord Length | 35 in |
Length Less Shaft | 5 1/16 in |
Stud Size | #8-32 |
Overall Length | 7 3/16 in |
Lead Length | 33 in |
Bolt Circle Dia. | 2 7/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.1 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 33 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230V AC Voltage, 1,725/1,425 Nameplate RPM (T2P2AH)
- D&D 90" Outside Length, 5/8" Top Width, 1 Ribs (5V900)
- BROWNING 6 Groove Cast Iron Bushed Bore Multiple Sheave, 6S5V280 (6S5V280)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV30-15-63B14 (ACRV30-15-63B14)
- FASCO HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW (D1118)
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW (D532)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, 115V (D472)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE (D636)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D624)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631616M)
- Fasco HVAC Motors