Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, OAO, 1/20 HP, 1550 rpm, 208-230V
Mfr # D470
Zoro # G7557961
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/20
Product Information
- Brand Fasco
- MFR # D470
- Zoro # G7557961
- UPC # 818508020082
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Shaft Length | 2 5/8 in |
Cord Length | 32 in |
Length Less Shaft | 5 1/16 in |
Lead Length | 33 in |
Stud Size | #8-32 |
Overall Length | 7 in |
Bolt Circle Dia. | 2 7/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 33 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 50 (F0626-50)
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- LEGACY Grease Zerk Extractor (L5970)
- FASCO HVAC Motor, 1/15 HP, 3000 rpm, 230V, 3.3 (D211)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- FASCO Motor, 1/50-1/65-1/80 HP, 120V, CW (D1134)
- FASCO HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (D228)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- Fasco 3.3 Inch Diameter Motors