Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 42 Frame, 3/8 in Shaft Dia.
Mfr # D06123
Zoro # G010652487
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/15
- RPM Range 1,501-1,600
- No. of Speeds 1
Product Information
- Brand Fasco
- MFR # D06123
- Zoro # G010652487
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 3 1/4 in |
Lead Length | 30 in |
Length Less Shaft | 4 15/16 in |
Overall Length | 8 3/16 in |
Bolt Circle Dia. | 4 5/8 in |
Body Dia. | 5 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 1.25/0.63 A, 42 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- GATES Synchro-Power Polyurethane Belts, T5-390-10 (T5-390-10)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160T250B, Return Line, 250 micron, Outside-In (MF0592821)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 20 gal 1.5-HP 1.5-HP w/Auto Drn (CAT-20015HPAD)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- Fasco Condenser Fan Motors