Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3
Mfr # D200
Zoro # G5734732
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open
- Number of Speeds 1
- HP 1/85
Product Information
- Brand Fasco
- MFR # D200
- Zoro # G5734732
- UPC # 815585028918
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 2 1/4 in |
Shaft Dia. | 1/4 in |
Shaft Length | 2 3/8 in |
Body Dia. | 3 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 5 3/16 in |
Lead Length | 12 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/85 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.62 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Grease Gun Seal Off Dispenser, W54214 (W54214)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 2, PK3 (CB121816)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- DRYLOK Fast Plug Hydraulic Cement 50 lb (00930)
- FASCO HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (D1139)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- FASCO HVAC 3.3 In Motor, 1/90 HP, 240V, CCW (D1119)
- FASCO D120 3.3", 1/70Hp, 115V, 1500Rpm (D120)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- FASCO HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE, B (D1124)
- Fasco HVAC Motors