Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3
Mfr # D228
Zoro # G7576624
original price:
$87.75
3% off
new price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/50
Product Information
- Brand Fasco
- MFR # D228
- Zoro # G7576624
- UPC # 663001025306
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 3 7/16 in |
Body Dia. | 3 5/16 in |
Shaft Length | 2 in |
Shaft Dia. | 1/4 in |
Overall Length | 5 in |
Stud Size | #8-32 |
Lead Length | 18 in |
Bolt Circle Dia. | 2 7/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.92 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 18 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Tubing 10mm x 8mm x 100 Black (CO NC1010-100K)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA003BN, Suction, 3 micron (ZX-0180MA003BN)
- MILTON M Coupler, Drag Guard, 1/4"FNPT, PK10 (713)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE (D137)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud (D1103)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- FASCO Motor, 1 HP, 208/230V, 5/8 In. Double Shaft (03-015W)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- Fasco HVAC Motors