Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3
Mfr # D205
Zoro # G6167147
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Dripproof
- Number of Speeds 1
- HP 1/40, 1/70
Product Information
- Brand Fasco
- MFR # D205
- Zoro # G6167147
- UPC # 663001025023
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Length Less Shaft | 7 11/16 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 1/4 in |
Stud Size | #8-32 |
Overall Length | 9 9/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/40, 1/70 HP, Nameplate RPM 3,000, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1.35, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Exhaust Port Flow Control, 1/4 In. R(PT) (ASN2-02)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 50309D20BN, Pressure Line, 25 micron, Outside-In (MF0059477)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3 (D404)
- FASCO HVAC Motor, 1/25 HP, 3000 rpm, 230V, 3.3 (D216)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633712M)
- Fasco HVAC Motors