Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3
Mfr # D209
Zoro # G6183545
original price:
$109.99
20% off
new price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/30
Product Information
- Brand Fasco
- MFR # D209
- Zoro # G6183545
- UPC # 663001025078
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 1/4 in |
Length Less Shaft | 4 1/8 in |
Shaft Length | 2 1/2 in |
Body Dia. | 3 5/16 in |
Bolt Circle Dia. | 2 7/8 in |
Lead Length | 12 in |
Stud Size | #8-32 |
Overall Length | 10 3/16 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/30 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hex Nut MSK-M30X1, 5 (MSK-M30X1,5)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3089)
- FAG BEARINGS FAG-6203 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6203 2RSR C3 (6203 2RSR C3)
- JAF Ball Bearing, 20mmBore, 47mm (87504)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- FASCO D1125 3.3", 1/12Hp, 208-230V, (D1125)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D214)
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- Fasco HVAC Motors